
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Leviton 80401-NI 1-Gang Decora/GFCI Device Decora Wallplate, Ivory
Specifications:
Specifications:
- 1-Gang Decora/GFCI Device Decora Wallplate
- Standard Size
- Thermoplastic Nylon
- Device Mount
- Ivory
Weights & Dimensions
- Width 2.75 in
- Height 4.5 in
Product Details
- Made in the USA Yes
- Market Class G53
- Type Standard Size
- Mount Device
- Gangs 1
- Brand Leviton
- PPC 61
- Material Thermoplastic Nylon
- Manufacturers Part Number 80401-NI
- Meta Tag Electric outlet, electric socket, electric plug, power outlet, lamp socket
- Color Family White
Compliance & Certifications
- Certifications UL/CSA
Customer Review
Product Q & A
There are no questions for this product.

Leviton 80401-NI 1-Gang Decora/GFCI Device Decora, Ivory - Pkg Qty 25
$0.58
- Product Information
- Customer Review
- Product Q&A