Specifications:
- 15-Amp
- 125-Volt
- NEMA 5-15R
- 2-Pole
- 3-Wire
- Wide Body Duplex Receptacle
- Straight Blade
- Hospital Grade
- Self Grounding
- Back and Side 8 Hole Feed-Thru Wired
- Nickel Plated Brass Strap
- Red
Product Details
| Type | Duplex |
| Voltage | 125 V |
| Made in the USA | Yes |
| Color | Red |
| Market Class | D47 |
| Poles & Wires | 2 Pole, 3 Wire Grounding |
| Manufacturers Part Number | 8200-R |
| Amperage | 15 A |
| Wiring Style | Back & Side |
| Grade | Hospital |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-15R |