LEWISBins ESD-Safe Hanging & Stacking Part Bin PB30xL - 5-13/16"W x 9-1/2"L x 5"H - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
LEWISBins Conductive Hanging & Stacking Part Bin, 5-13/16"W X 9-1/2"D X 5"H
LEWISBins+ ESD-Safe Part Bins are permanently molded in conductive material for use in cleanrooms and workstations. Combine Part Bins with ESD-Safe Metal Storage Systems to meet your work-in-process requirements. 8 available sizes. Label insert area for easy identification. Smooth gravity flow interior optimizes parts accessibility. Bins hang on most louvered panels or rails. Hopper height of 2-5/8"
LEWISBins+ ESD-Safe Part Bins are permanently molded in conductive material for use in cleanrooms and workstations. Combine Part Bins with ESD-Safe Metal Storage Systems to meet your work-in-process requirements. 8 available sizes. Label insert area for easy identification. Smooth gravity flow interior optimizes parts accessibility. Bins hang on most louvered panels or rails. Hopper height of 2-5/8"
PRICE
$132.00 Sold in packages of 12 / $11.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 5-13/16 in |
| Height | 5 in |
| Size (L x W x H) | 9-1/2 x 5-13/16 x 5 in |
| Inside Length | 8-13/32 in |
| Inside Width | 5 in |
| Inside Height | 2-5/8 in |
| Weight | 0.6 lbs |
Product Details
| Assembly Required | No |
| Type | ESD Bin |
| Color | Black |
| Style | No Divider |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | PB30 XL |
| Stack and/or Nest | Stack |
| Brand | LewisBins |