Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB269681YL

Global Industrial™ Plastic Hang & Stack Bin, 7-3/8"L x 4-1/8"W x 3"H, Yellow - Pkg Qty 24

Product Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. FDA Compliant Resin & Colorant. Front, back and side grips allow easy handling. Molded-in full-width rear hanger lip allows bins to hang from louvered panels or rails. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Made-in-USA.

PRICE
$38.40  Sold in packages of 24 / $1.60 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
38.40
Buy 3 pkgs - 5 pkgs
36.48Save $1.92 (5%)
Buy 6+ pkgs
35.28Save $3.12 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Width4-1/8 in
Height3 in
Size (L x W x H)7-3/8 x 4-1/8 x 3 in
Inside Length6-3/4 in
Inside Width3-7/16 in
Inside Height2-13/16 in
Stacked Weight Capacity25 lbs
Weight Capacity10 lbs
Weight3 lbs

Product Details

TypeColored Bin
ColorYellow
SeriesPremium
Number of Divider Slots1
MaterialPlastic
Package Quantity24
Manufacturers Part Number269681YL
Stack and/or NestHang & Stack
BrandGlobal Industrial
Number of Stacks6

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA Compliant