LEWISBins Lid For Fiberglass Nesting Box - Fits Box 52564,52565 - Green
Write a Review
|
Questions & Answers (0)
Product Description
Lewisbins+ Lid For Fiberglass Nesting Box - Fits Box 52564,52565 - Green
Lids for fiberglass nesting boxes.
Lids for fiberglass nesting boxes.
CLEARANCE PRICE
$3.50was $7.00
Save $3.50 (50%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 in |
| Width | 6-3/16 in |
| Height | 3/8 in |
Product Details
| Type | Lid |
| Material | Fiberglass |
| Color | Green |
| Manufacturers Part Number | CNO96-2PSM |
| Brand | LewisBins |