x

Take 15% off your entire order!

Offer applied at checkout

LEWISBins Plexton® SN3919-14 Fiberglass Stack-N-Nest Container, 42-1/2 x 20-1/8 x 14-1/8, Green

LEWISBins Plexton® SN3919-14 Fiberglass Stack-N-Nest Container, 42-1/2 x 20-1/8 x 14-1/8, Green

Item #: WBB649791

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Gray
  • Green
  • Red
  • Yellow

Green

Minimum Quantity: 13

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LEWISBins Plexton® Fiberglass Stack-N-Nest Container, 42-1/2"L X 20-1/8"W X 14-1/8"H, Green

These fiberglass-reinforced containers feature Stack-N-Nest® design, consistent tare weight, smooth outside surface and radius angles for easy and safe handling. Plexton® containers are your ideal solution for heavy-duty storage, work-in-progress and distribution applications. Plexton® Containers withstand extreme cold temperatures to -60F. Extreme heat up to 250 degrees F (continuous) and 300 degrees F (intermittent). Fully autoclavable. Extreme weight up to 500lbs. per container. Bottom container in stack supports up to 3,000 lbs. Resistant to most oils, moisture, chemicals and solvents. Not affected by radiation. The containers with a wire-reinforced rims are available and all Plexton® containers, hoppers and trays can be manufactured in materials for flame retardance, food grade, or ESD protection, minimum order quantity and set up charge apply. Call for details.

  • LENGTH INCHES 42-1/2
  • WIDTH INCHES 20-1/8
  • HEIGHT INCHES 14-1/8
  • OUTSIDE BOTTOM LENGTH INCHES 39-13/16
  • OUTSIDE BOTTOM WIDTH INCHES 17-5/16
  • INSIDE BOTTOM LENGTH INCHES 35-5/16
  • INSIDE BOTTOM WIDTH INCHES 17-1/8
  • INSIDE TOP LENGTH INCHES 38-1/8
  • INSIDE TOP WIDTH INCHES 19
  • ASSEMBLY Assembled
  • BRAND LewisBins
  • COLOR FINISH Green
  • CONSTRUCTION Fiberglass
  • MANUFACTURERS PART NUMBER SN3919-14-GN
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Totes & Containers
  • PRODUCT GROUP Containers
  • SERIES 500
  • STACK AND/OR NEST Stack and Nest
  • STYLE No Wire Embedded Rim
  • WEIGHT LBS 20
  • VENDOR MATERIAL NUMBER 8007201
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LEWISBins Plexton® SN3919-14 Fiberglass Stack-N-Nest Container, 42-1/2 x 20-1/8 x 14-1/8, Green

LEWISBins Plexton® SN3919-14 Fiberglass Stack-N-Nest Container, 42-1/2 x 20-1/8 x 14-1/8, Green

Item #: WBB649791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant