Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LewisBins

Model # :WBB2050167

MPN #: SN2013-12Q

LEWISBins Polylewton Polyethylene Tote, 19-1/2"L x 13"W x 12-3/8"H, Blue

Product Description
LEWISBins Polylewton Polyethylene Tote - 19-1/2 X13X12-3/8 - Blue

These well-built LEWISBins+ Polylewton Polyethylene Totes offer plenty of service, easy cleaning, stacking and nesting space. Linear polyethylene is resistant to shrinkage, warpage, and amazingly serviceable even in cold weather. Stack and nest . Gray and blue pans can be used in direct contact with-They are totally cleanable. Materials have been approved to meet FDA standards. Stacks when full, and nests when empty at an alternating 180 degree position. Appropriate for lean manufacturing.

PRICE
$26.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width13 in
Height12-3/8 in
Size (L x W x H)19-1/2 x 13 x 12-3/8 in
Inside Length14-13/16 in
Inside Width10-5/8 in
Inside Height11-1/2 in
Inside Top Length15-13/16 in
Inside Top Width11-13/16 in
Inside Bottom Length14-13/16 in
Inside Bottom Width10-5/8 in

Product Details

TypeStorage Tote
ColorBlue
LidNo
Capacity1.3 ft³
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberSN2013-12Q
Stack and/or NestStack & Nest
BrandLewisBins