Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LewisBins

Model # :WB652910GY

MPN #: SN3024-15

LEWISBins Polyethylene Container, 30"L x 24"W x 15"H, Gray

Product Description
Designed to endure years of rugged use, these plastic containers are ideal for manufacturing, food processing, distribution and storage. High density polyethylene resists oils, solvents, most chemicals and steam and withstands 0° to 120°F. These Gray plastic containers are FDA approved for direct food contact. Reinforced construction provides 70 lb. capacity per container. Stacks when full - Bottom container supports 300 lbs. when stacked. Nests when empty at an alternating 180 degree position. Sold by the piece.

PRICE
$64.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width24 in
Height15 in
Size (L x W x H)30 x 24 x 15 in
Inside Length25-13/16 in
Inside Width20-13/16 in
Inside Height14-3/4 in
Inside Top Length27-5/8 in
Inside Top Width22-1/2 in
Inside Bottom Length25-13/16 in
Inside Bottom Width20-13/16 in
Weight11 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorGray
LidNo
Capacity4.7 ft³
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberSN3024-15
Stack and/or NestStack & Nest
BrandLewisBins