Lewiston E1 Economy Mailbox, Post (Fluted Base & Black Solar Lamp), Black
|
Questions & Answers (0)
Product Description
Lewiston Post / Economy #1 Mailbox comes with support brace and ornate base in black color. Black Economy #1 Mailbox is made of galvanized metal with smooth finish, steel latch and red aluminum flag. Post, support brace and ornate base are made of rust-free cast aluminum with a weather resistant finish. The Bayview Solar Lamp mounts to the top of the post and features a classic gas-light design with real beveled glass panes. With our super-bright LED's and patented cone reflector technology, guests will easily spot your address at night. Using efficient solar-powered technology, the Bayview charges by day and automatically turns on at night. No wiring is needed. And with a weather-resistant powder-coated cast aluminum frame, no maintenance is required. (Solar lamp available in color black only)
PRICE
$665.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 19 in |
| Height | 62 in |
| Weight Capacity | 37 lbs |
| Weight | 37 lbs |
| Mailbox Dimensions (W x D x H) | 6" x 18-1/2" x 7-1/2" |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Black |
| Series | Lewiston |
| Style | Economy Mailbox, Post w/Fluted Base & Solar Lamp |
| Mounting Location | Post Mounted (Included) |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | LPST-800-E1-SL-BL |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |