The Hanford Triple Post (With Support Brace) No Base & E1 Economy Mailbox
Write a Review
|
Questions & Answers (0)
Product Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. This TRIPLE post (no decorative base) comes with support braces, three E1 economy rural mailboxes and mounting plate at top of post. E1 Economy mailboxes are made of galvanized steel with a smooth rust-resistant finish, steel latch and red aluminum flag. Post, support braces, mailboxes, mounting plate and base color: Black.
PRICE
$605.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 19 in |
| Height | 72 in |
| Weight | 32 lbs |
| Mailbox Dimensions (W x D x H) | 19" x 6-1/2" x 9" |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Black |
| Series | Hanford |
| Style | E1 Economy Mailbox w/Post & Support Brace |
| Mounting Location | Post Mounted (Included) |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | HPWS3-000-E1 |
| Number of Mailboxes | 3 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |