Features:
- 3600 lbs. Capacity
- 12 gauge shelves
- 2 rigid, and 2 swivel casters
- Sloped Handle
- 1-1/2" retaining lips on top and lower shelf
- 6" Non-marking polyurethane wheels
- Floor Lock
- Top shelf height: 28"
Weights & Dimensions
| Length | 51 in |
| Width | 24 in |
| Height | 40 in |
| Weight Capacity | 3600 lbs |
| Weight | 142 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 ga |
| Shelf Size | 48 x 24 in |
Product Details
| Assembly Required | Yes |
| Type | Heavy Duty Cart |
| Shelf Type | Flat with Lip |
| Shelf Capacity | 1800 lbs |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Finish | Powder Coated |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | GLK-2448-6PY-FL |
| Brand | Little Giant |