Hoffman LHC233116 Hinged Solid Door,Type 4, 230x310x155mm, Steel/LtGray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| A x B x C | 9-1/16 x 12-3/16 x 6-1/8 in |
Product Details
| Type | 4 |
| Material | Steel |
| Description | Hinged Solid Door, Type 4 |
| Color | Gray |
| Manufacturers Part Number | LHC233116 |
| Brand | Hoffman |
Related Products
Hoffman A727224ULP, 2 Door W/Floor Stands, Type 12 Encl, 72.06X72.06X24.06, Steel/Paint Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Features: Seams continuously welded and ground smooth; no holes or knockouts Gasketed overlapping doors with no centerpost 3-point latch mechanism operated by oil-tight key-lock handle Latch rod rollers for easy door closing Concealed, easy-to-remove hinges Data ...
Hoffman A606016LP, 2 Door W/Floor Stands, Type 12 Encl, 60.06X60.06X16.06, Steel/Paint Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Features: Seams continuously welded and ground smooth; no holes or knockouts Gasketed overlapping doors with no centerpost 3-point latch mechanism operated by oil-tight key-lock handle Latch rod rollers for easy door closing Concealed, easy-to-remove hinges Data ...
Hoffman A74H7218LP3PT, 2 Door W/3Pt. Latches & Floor Stands, Type 4, 74.06X72.06X18.06 These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features Hoffman's exclusive POWERGLIDE™ Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure. Features: 12 gauge steel 3-point latch system with POWERGLIDE™ padlocking handles Seams continuously welded and ground smooth; no holes or ...
Hoffman A726012ULPG, 2 Door W/Floor Stands, Type 12 Encl, 72.06X60.06X12.06, Steel/Gray Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Features: Seams continuously welded and ground smooth; no holes or knockouts Gasketed overlapping doors with no centerpost 3-point latch mechanism operated by oil-tight key-lock handle Latch rod rollers for easy door closing Concealed, easy-to-remove hinges Data ...
Hoffman LHC239316 INLINE™ Hinged Solid Door,Type 4, 230x930x155mm, Steel/LtGray When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic INLINE™ Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility. Features: Metric dimensions 16 gauge steel Seams continuously welded and ground smooth External formed body flange Large body opening External wall-mounting brackets Seamless foam-in-place gasket Bonding provision on ...