Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611875

MPN #: LDR3P25

Hoffman LDR3P25, DIN Type Rails, Fits 250mm, Qty 4

Product Description
Hoffman LDR3P25, DIN Type Rails, Fits 250mm, Qty 4

A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Features:
  • Body manufactured from 14 gauge steel
  • Front plate is .125-in. aluminum
  • Grounding stud on body; bonding provision on door
  • Simple easy-to-remove and install hinge pins with built-in captive clip
  • High-torque threadless studs and fasteners on door
PRICE
$61.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.86 in
A x B x C8-7/8 x 8-7/8

Product Details

MaterialSteel
Package Quantity4
DescriptionDin Type Rails
ColorGray
Manufacturers Part NumberLDR3P25
Fits250mm
BrandHoffman