x

Take 15% off your entire order!

Offer applied at checkout

Lavalle & Ide HSS Spiral Flute Straight Shank Chucking Reamer - #46 Diameter 3" OAL

Lavalle & Ide HSS Spiral Flute Straight Shank Chucking Reamer - #46 Diameter 3" OAL

Item #: WBB813658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spiral Flute Chucking Reamer

Applications:
  • Designed to resize drilled and bored holes to precise size diameters in a variety of normal ferrous and non-ferrous materials
  • Spiral flute design gives these reamers a shearing cutting action making them better suited for materials normally difficult to ream
  • Round straight shanks may be mounted in chucks, collets or similar toolholders and may be used with a variety of standard portable or stationary machines
  • Combination of flute depth and shank diameter help to ensure adequate space for chips and reduce the contact area to reduce heat build-up
  • Suitable cutting oils or appropriate coolant fluids are recommended for most reaming operations
Features:
  • Right hand (clockwise rotation) cutting direction
  • Pointed with a 45° chamfered end that forms the cutting edges
  • Overall length, flute length and shank diameter are sized proportionally to cutting diameter for maximum rigidity
  • Easily re-sharpened
Technical Data:
  • Ground from the solid
  • Spiral flute design

  • FLUTE STYLE Spiral
  • MATERIAL HSS
  • DIAMETER TOLERANCE +0.0000 / +0.0002"
  • NUMBER OF FLUTES 4
  • TYPE Chucking Reamer
  • OVERALL LENGTH (OAL) 3"
  • SHANK TYPE Straight
  • FLUTE LENGTH 3/4"
  • BRAND Lavallee & Ide
  • NUMBER DIAMETER #46
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavalle & Ide HSS Spiral Flute Straight Shank Chucking Reamer - .1240" Diameter 3-1/2" OAL

Item #: B812871

Not Yet Rated

Usually ships in 5 to 8 days

$13.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavalle & Ide HSS Spiral Flute Straight Shank Chucking Reamer - #46 Diameter 3" OAL

Lavalle & Ide HSS Spiral Flute Straight Shank Chucking Reamer - #46 Diameter 3" OAL

Item #: WBB813658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant