Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RCA

Model # :WBB2542703

MPN #: B2020LI

RCA Handheld Radio Battery, Lithium-Ion High Capacity 2000mAh

Product Description
When It Comes to Two-Way Radios, Nothing Is More Important Than Your Batteries. So keep your radios charged with genuine RCA two-way radio batteries. Two-way radios are important for your team and operation. The batteries in those radios are equally as important because if they go dead, your profits will suffer. That means you should always have back-up two-way radio batteries, so your radios are always functioning at peak performance.

Features:
  • American-Based
  • High Quality Materials
  • Constructed Under Strict Quality Control
  • Tight Specifications for a Perfect Fit Every Time


PRICE
$64.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width2-1/2 in
Height1 in
Weight0.3 lbs

Product Details

DescriptionHandheld Radio Battery, Lithium-Ion High Capacity 2000mAh
ColorBlack
Manufacturers Part NumberB2020LI
For Use WithRDR2320, RDR2380, BR200
BrandRCA

Warranty

Warranty1 yr