Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1967969

MPN #: 5805-B

Mayne Liberty Mailbox Post 5805-B - 63"H Black

Product Description
Distinctive in Design...Bring the past together with the present in a way that's beautiful and radiant. Good taste and superior quality never go out of style.

Features:
  • Unique New England styled product offering the timeless charm of the East Coast, installs easily over a standard 4x4 wood post
  • Mayne plastic mail posts are made from high quality 100% polyethylene with built in UV inhibitors for long lasting protection from the elements
  • Includes large decorative post and mailbox support arm with built-in paper holder slot
  • Product ships in 2 boxes (liberty post MP5806BK / arm MP5807BK)
  • Medium or large mailbox recommended, minimum 7 inch width. Best suited for mailboxes weighing less than 16lbs
  • Note: 4x4 wood post, mailbox, and mailbox mounting hardware NOT included with any Mayne mail posts
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Inset Panel Dimensions (Paper Holder) - 10.3" x 4.3"
  • Paper Holder Inside Dimensions: 13" x 6" x 4.5"
  • Optional Mayne No-Dig Ground Screw available
  • Made in the USA


PRICE
$355.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth13-1/2 in
Height63 in
Weight20 lbs

Product Details

Assembly RequiredYes
ColorBlack
SeriesLiberty
Accessory TypePost/Pedestal
StylePost
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number5805-B
BrandMayne

Warranty

Warranty15 yr