- 6-1/2" x 19" microfiber cleaning pad. Use wet or dry.
- Machine washable microfiber pad.
Libman Commercial 18" Microfiber Mop Refill - 119 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$45.00 Sold in packages of 6 / $7.50 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 5 in |
| Depth | 6-1/2 in |
| Weight | 1/5 lbs |
Product Details
| Type | MicroFiber |
| Material | Microfiber |
| Package Quantity | 6 |
| Color | Green |
| Manufacturers Part Number | 119 |
| For Use With | #117 |
| Brand | Libman Commercial |