- Standard 24" x 5" dust mop head, 100% cotton.
- 1-3/4" cut-end fringe. Zipper opening.
- 1" steel handle and 5" grip. Total height of 65".
- Machine washable in mesh net bag.
- Refill (Head only) #923
Libman Commercial 24" Dust Mop - 922 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$251.70 Sold in packages of 6 / $41.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 5 in |
| Depth | 6 in |
| Height | 65 in |
| Weight | 3 lbs |
| Handle Length | 65" |
| Diameter | 1 in |
Product Details
| Handle Material | Metal |
| Type | Cut-End |
| Color | Red |
| Size Type | 24" |
| Material | Cotton |
| Package Quantity | 6 |
| Manufacturers Part Number | 922 |
| Brand | Libman Commercial |