Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Libman Commercial

Model # :WBB598670

MPN #: 560

Libman Commercial Vehicle Brush With #607 Flow Thru Handle - 560 - Pkg Qty 4

Product Description
  • 10" x 3" scrubbing surface.
  • Telescopic handle extends to 6 feet.
  • Connects to any standard hose.
PRICE
$175.80  Sold in packages of 4 / $43.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth3 in
Height72 (extended) in
Weight2 lbs
Bristle Length3 in
Diameter3/4 in

Product Details

Handle MaterialAluminum
TypeVehicle Brush w/ Flow Thru Handle
ColorRed
StylePolypropylene/AL
MaterialPolypropylene
DescriptionBrush
Package Quantity4
Manufacturers Part Number560
BrandLibman Commercial
Bristle MaterialRecyled PET/Polypropylene