Correll Library Tables 30"W x 60"L x 29"H - Black Granite
Write a Review
|
Questions & Answers (0)
Product Description
These rock solid Library Tables have 2" Diameter Steel Legs bolted into corner socket in the 3" Steel Apron with over 3,000 pounds of clamping force. Tops are High-Pressure Laminate, (the same material used on kitchen counter tops) on a 1 1/8" thick High Density Core with Backer Sheet. Edges are Black T-Mold with safety rounded corners to match the leg contour. Legs have Plastic Feet to protect all floor surfaces. 29" standard table height for most comfortable work position. Some assembly required, half-inch wrench required to attach Legs. Half-inch wrench required to attach Legs.
PRICE
$509.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 29 in |
Product Details
| Type | Library Table |
| Color | Black |
| Series | Correll Library Tables |
| Top Color Family | Black |
| Leg Type | 4 Legged |
| Manufacturers Part Number | LR3060-07 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Correll |
Warranty
| Warranty | 5 yr |