Lid For 16-23 Gallon Rectangular Rubbermaid Waste Receptacles - Gray
|
Questions & Answers (0)
Product Description
Lid for Rectangular Rubbermaid Trash Container
Swing top allows trash to drop into the waste receptacle without hand contact while controlling insects and odors. Lid swings back to hide trash from public view.
Swing top allows trash to drop into the waste receptacle without hand contact while controlling insects and odors. Lid swings back to hide trash from public view.
PRICE
$63.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/8 in |
| Depth | 20-1/2 in |
| Height | 5 in |
Product Details
| Assembly Required | No |
| Type | Swing Door Lid |
| Color | Gray |
| Accessory Type | Lid |
| For Use With | 16 & 23 Gallon Containers |
| Capacity | 16 & 23 gal |
| Material | Plastic |
| Manufacturers Part Number | FG267360GRAY |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |