Global Industrial
Model # :WB241111RD
Global Industrial Steel Dome Lid For Mesh Trash Container, Red
|
Questions & Answers (0)
Product Description
Durable steel lid with enclosed dome top helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action door allows easy waste disposal. Lid easily snaps into place on Expanded Metal Waste Receptacles (sold separately). Measures 24" diameter x 10-1/2"H. 20 gauge steel. Sold individually. br>
Lid and base are shielded with a powder coat finish for rust-prevention and resilience against the elements
Lid and base are shielded with a powder coat finish for rust-prevention and resilience against the elements
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-1/2 in |
| Diameter | 24 in |
Product Details
| Type | Dome Lid |
| Capacity | 36 gal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 241111RD |
| Accessory Type | Lid |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Global Industrial |