Quantum Lid LID1711 For 17-1/4x11 Blue - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Lids for
Extra Large Nest and Stack Totes
These FDA-approved industrial-grade polypropylene lids fit tightly on the Extra Large Nest and Stack Tote. Sold 6 per carton.
Extra Large Nest and Stack Totes
These FDA-approved industrial-grade polypropylene lids fit tightly on the Extra Large Nest and Stack Tote. Sold 6 per carton.
PRICE
$61.50 Sold in packages of 6 / $10.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/4 in |
| Width | 11 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Blue |
| Manufacturers Part Number | LID1711BL |
| Accessory Type | Cover and Lid |
| Brand | Quantum Storage Systems |