Hinged Lid for 4 Cu. Yd Wright® Self Dumping Hopper, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ SELF-DUMPING STEEL HOPPER LID
Optional Lid helps to protect contents.
Optional Lid helps to protect contents.
PRICE
$1,069.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74-1/2 in |
| Width | 83 in |
| Weight | 325 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 238533YL |
| Brand | Wright |