Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orbis

Model # :WBB2050357

MPN #: CHDR4048

ORBIS CHDR4048 BulkPak Folding Bulk Shipping Container HD Lid - 48"L x 40"W Black

Product Description
Detached covers (sold separately) for 40" x 48" HDR BulkPak containers protect product from dust and contaminants during storage and transport.

Features:
  • 40" x 48"x 3" footprint
  • Fits securely on BulkPak containers
  • Structural-foam molded in high-density polyethylene


PRICE
$129.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width48 in
Height3 in

Product Details

TypeCollapsible
MaterialPolyethylene
Casters IncludedNo
Package Quantity1
ColorBlack
Manufacturers Part NumberCHDR4048
BrandOrbis