Cambro 853FCWC135 - Lid For 853, Clear - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Lid for 853CW, polycarbonate, clear, NSF
PRICE
$122.40 Sold in packages of 24 / $5.10 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 8-11/16 in |
| Height | 1-7/8 in |
Product Details
| Material | Co-Palmer |
| Package Quantity | 24 |
| Manufacturers Part Number | 853FCWC135 |
| Brand | Cambro |