The Tray on Tray Meal Delivery System combines pre-plated hot and cold food portions into a reusable, single service unit. This Base Tray features rugged polycarbonate construction. Includes 3 compartments. Lid sold separately. 8"L x 6"W. Sold in quantities of 24.
Cambro 853FCW133 - Tray, 3 Compartment, Beige - Pkg Qty 24
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
Product Details
| Style | Tray |
| Type | Camwear® Polycarbonate Insert Tray |
| Package Quantity | 24 |
| Color | White |
| Manufacturers Part Number | 853FCW133 |
| Shape | Rectangular |
| Brand | Cambro |
Related Products
Cambro 46123 - Camtray 4" x 6" Rectangle, Amazon Blue Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain ...
Camtread Trays are an industry standard for caterers, hotels, halls, dining rooms and bars. This Camtread Tray features a non-skid surface that ensures drinks and meals stay in place during transport, even when wet. Standard oval design makes it the perfect selection for serving dinners, banquets, parties and other large gatherings. Constructed from heavy-duty, highly durable fiberglass with a thick molded-in, non-skid surface that will not warp or crack. 22"L x 27"W. Sold in quantities of 6.
Cambro 1622148 - Camtray 16" x 22" Rectangle, White Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated ...
Cambro 16225222 - Camtray 16" x 22".5 Rectangle, Orange Pizazz Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain ...
The Polythread Tray is both economical and durable. This Camtray features a standard rectangular design making it the perfect selection for restaurants, bars and banquet service. General, all-purpose non-skid service trays help reduce spills, breakage and messes. Special non-skid surface is bonded directly into the tray for long lasting use. Constructed of lightweight polypropylene. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. 10"L x 14"W. Sold in quantities of 24.