Elma Lid For ST1400H/ST1600H
Write a Review
Questions & Answers (0)
Lid For ST1400H/ST1600H
Specifications
Product Details
| Description | Tank Cover |
| Brand | Elma |
Related Products
Elma tec clean A4 Universal Ultrasonic Degreaser What it is: an alkaline concentrated ultrasonic cleaning solution What it cleans: all metals, plastics, ceramics, glass, quartz and rubber What it removes: cutting and machining coolant/residue, grease, oils, soot, carbon, wax, fingerprints, dust Why you should use Elma tec clean A4 Versatile – solves most ultrasonic cleaning challenges Simple to use Fast working Economical Here's a short list of what people are cleaning with elma tec clean A4 Engine parts, gears, bearings, carburetors, fuel injectors Bicycle parts Filters and screens Newly ...
MANUFACTURER PART # 107 7483 Xtra ST Industrial Ultrasonic Cleaners Rugged Elmasonic xtra ST high capacity ultrasonic cleaners are designed for cleaning a wide range of parts in a production environment. Chips and coolant are thoroughly removed from newly machined metal parts. Oil, grease, dust, fingerprints, and dirt are removed from used parts. Powerful heavy-duty ultrasonic cleaner Portable and easy to use Dual frequency for coarse and fine cleaning Sweep mode evenly distributes cleaning Pulse mode adds bursts of ultrasonic power for intensive cleaning and degassing Dynamic mode ...
THE POWER OF CREST ULTRASONICS ; The POWERSONIC model P1200HTPC-45 with Power Control @ 115v is a 2.5 gallon ultrasonic heated cleaner comes equipped with an Ultrasonic Power Control and with an Ultrasonic Digital display of 0-99 minute timer and a thermostat range of 20-80 degrees Celsius (175 degrees Fahrenheit) with 600 watts of heat. With an ultrasonic power top output of 200 watts on average and a frequency of 45 kHz with a sweep of +/- 1.5 kHz. ; CREST ULTRASONICS BRINGS MORE POWER TO YOU IN A SMALL FOOTPRINT : The Powersonic P1200HTPC-45 ultrasonic cleaning unit comes with a 2 year ...