Nardi Lido Barstool, Rosso, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Lido Barstool combines contemporary design with exceptional durability, making it an ideal seating solution for commercial hospitality and residential outdoor spaces. Crafted from uniformly colored fiberglass polypropylene resin with UV additives, it features a seamless tubular frame and a distinctive perforated pattern across the seat and backrest for a light, airy aesthetic. The Lido Barstool provides lasting comfort, while the matte finish, non-slip feet, stackable design, and recyclable resin construction ensure easy maintenance and reliable outdoor performance. With a comfortable 29.92" seat height, the Lido Barstool is perfect for outdoor bars, restaurants, rooftop terraces, and poolside entertaining.
PRICE
$420.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 20-1/8 in |
| Height | 38-3/16 in |
| Weight Capacity | 440 lbs |
| Weight | 9 lbs |
| Seat Depth | 20-1/8 in |
| Seat Height | 29-15/16 in |
Product Details
| Assembly Required | No |
| Type | Bar Stool |
| Frame Color Family | Rosso |
| Style | Contemporary |
| Stackable | Yes |
| UV Resistance | Yes |
| Seat Color Family | Rosso |
| Package Quantity | 2 |
| Frame Material | Resin |
| Arm Type | Armless |
| Manufacturers Part Number | 40344.07.000_2 |
| Back Style | Solid Back |
| Seat Material | Resin |
| Brand | Nardi |
Warranty
| Warranty | 2 |