Kemp Life Jacket, Youth, 20-001-YOUTH
Write a Review
|
Questions & Answers (0)
Product Description
Basic flotation device is designed specifically to provide minimum buoyancy and to turn an unconscious person face up in calm water situations. This is a U.S. Coast Guard approved Type II Life Jacket/Personal Flotation Device(PFD)
PRICE
$20.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | Youth |
| Buoyancy | 50-90 lbs |
Product Details
| Capacity | 1 Person |
| Closure Type | Buckle |
| Package Quantity | 1 |
| Description | Life Jacket |
| Color | Orange |
| Manufacturers Part Number | 20-001-YOUTH |
| Shelf/Service Life | 10 Years |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |