Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB3082991

MPN #: 91141

Lifetime 48" Premium Snow Sled (2-Pack), Aqua

Product Description
Get the most out of every snow day with the Lifetime Snow Sled. Finally, you can have a sled that's fast and durable at a great value. Zip down hills in comfort on top of the EVA seat pad, and hang on easily to the molded handle wraps or secure tug rope. You won't have to worry about fading color or cracking-the UV-Protected High-Density Polyethylene body is built to last, and it has a 5-year warranty. One adult or an adult and one child can glide through snow comfortably thanks to the spacious yet sleek design. Enjoy exhilarating sledding year after year with the Lifetime Snow Sled.

Features:
  • EVA Seat Pad for Comfort
  • Aerodynamic Design
  • UV-Protected – Will Not Fade, Crack, or Split
  • Capacity for 1 Adult or 1 Adult and 1 Child
  • Rigid form will not bend or fold
  • Heavy-Duty Dual-Wall Build
  • Tug Rope for Easy Transport
  • Impact resistant dual wall construction
  • Durable High-Density Polyethylene (HDPE) Construction
  • Built to Last for Years of Enjoyment
  • Molded Handle Wraps Around Entire Sled
  • 5-Year Limited Warranty
PRICE
$139.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width25 in
Height6 in
Weight10 lbs

Product Details

StyleSnow Sled
Capacity1 Adult or 1 Adult and 1 Child
MaterialHDPE
Package Quantity2
Description4' Premium Snow Sled
ColorAqua
BrandLifetime

Warranty

Warranty5 yr