Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB1651873

MPN #: 80382

Lifetime 6' Commercial Fold-In-Half Table

Product Description
Lifetime 6-Foot Commercial Fold-In-Half Tables are constructed of high-density polyethylene and have a convenient folding design for easy transport and storage. The lightweight design, auto-locking feature, and convenient carry handle make it easy for anyone to set up and take down. Our tables are UV-protected, will not crack, chip or peel, and are built for indoor and outdoor use. The patented steel frame design provides a sturdy foundation and is protected with a powder-coated, weather-resistant finish. Built for the rigors of heavy-duty use, Lifetime Commercial Fold-In-Half Tables exceed challenging BIFMA standards and are perfect for your next banquet, event, or group gathering.

Features:
  • UV-Protected High-Density Polyethylene (HDPE) Top
  • Rust-Resistant Powder-Coated Steel Frame
  • Exceeds ANSI/BIFMA Standards
  • 10-Year Limited Warranty
  • Convenient Ergonomic Carry Handle
  • Exceeds ANSI/BIFMA Standards
  • Folds in Half for Easy Transport and Storage
  • Indoor/Outdoor Use
  • Lightweight Design
  • Seats Six Comfortably
  • Stain Resistant and Easy to Clean
  • UV-Protected High-Density Polyethylene (HDPE) Top


Specifications:
  • Dimensions (Folded): 37 in. L x 30 in. W x 3.4 in. H
  • Dimensions (Open): 71.9 in. L x 30 in. W x 29 in. H
  • Frame Color: Bronze Sand
  • Grade: Commercial
  • Industry Rating: ANSI/BIFMA
  • Leg Style: Pedestal
  • Leg Tubing Diameter: 41.2mm x 17.8mm
  • Seating Capacity: 6
  • Table Top Color: Almond
  • Warranty: 10-Year Limited
  • Weight: 33.5 lb.
PRICE
$149.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height29 in

Product Details

Assembly RequiredAssembled
TypeFolding Table
Frame Color FamilyBlack
Top Color FamilyAlmond
FoldableYes
DescriptionPortable Fold-In-Half Table
Package Quantity1
Frame MaterialSteel
Leg TypeC Leg
Manufacturers Part Number80382
ShapeRectangle
Top MaterialPlastic
BrandLifetime

Warranty

Warranty10 yr