OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 30' Lift
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Chain Hoist - Available in sizes from .25 through 2 ton. Standard lifts of 10, 15, 20 and 30 FT (All standard lifts in stock) Individually rigged and tested in the U.S.A. Weatherproof load-holding Weston-type brake with twin pawl design for added safety.
PRICE
$285.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Width | 7-5/16 in |
| Height | 17-1/2 in |
| Weight Capacity | 4000 lbs |
| Weight | 73 lbs |
| Hook Opening | 1.42 in |
| Dimension C | 17.5 in |
| Load Chain Diameter | 8x24 mm |
| Dimension A | 6.14 in |
| Head Room | 17-1/2 in |
| Lift | 30 ft |
| Dimension B | 7.32 in |
| Dimension D | 2 in |
| Effort to Move Max Weight Capacity | 88 lbs |
Product Details
| Type | Heavy Duty Hoist |
| Color | Gray |
| Series | Heavy Duty OZ Economy |
| Material | Steel |
| Chain Falls | 1 |
| Manufacturers Part Number | OZIND020-30CH |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |