Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3251003

MPN #: OZIND025-30CH

OZ Lifting Industrial Chain Hoist, 1/4 Ton Capacity 30' Lift

Product Description
The Industrial Chain Hoist with a 0.25 T capacity is designed for robust performance with all-steel construction and a grade 80 zinc-plated load chain. It features fully enclosed gearing, ensuring minimal lifting effort and smooth operation. The Weston-style brake system with a twin pawl design provides enhanced safety and efficiency. Finished with a durable powder coat and including a free spare set of latches, this hoist is reliable for demanding lifting tasks.

PRICE
$175.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4-3/16 in
Height10-3/16 in
Weight Capacity500 lbs
Hook Opening1-5/16 in
Load Chain Diameter4 x 12 mm
Head Room10-3/16 in
Lift30 ft
Hand Chain Overhaul Length to Lift Load 1 Foot20 ft
Effort to Move Max Weight Capacity55 lbs

Product Details

Assembly RequiredNo
TypeIndustrial Chain Hoist
ColorGray
SeriesIndustrial
MaterialCarbon Steel
Chain Falls1
Package Quantity1
Manufacturers Part NumberOZIND025-30CH
SuspensionHook
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, ASME B30.16