Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910256

MPN #: CDMG2310

Baldor-Reliance Lifting Magnet Motor, CDMG2310, 10 HP, 2500 RPM, DPFG, 219ATC Frame

Product Description
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane.

Features
  • Heavy duty steel frame
  • Cast iron endplates
  • Class H insulation with Class F temperature rise
  • Precision brush holders
  • Constant force brush springs
  • Double sealed ball bearings
  • Compound wound with drooping voltage characteristics
  • DPFG enclosure
  • Weather resistant paint
  • F-2 conduit box
Application(s)
  • Crane mounted lifting magnets for recyclers and steel mills.
PRICE
$17,369.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6207
Frame Size219ATC
Drive End Bearing Size6207

Product Details

RPM2500 rpm
TypeLifting Magnet Motor
Insulation ClassF
Horsepower10 HP
Field Full Load Amps0.72 A
Frame219ATC
Armature Voltage230 V
Field Voltage230 V
Motor RPM 60 Hertz2500 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationC-Face Rigid
Armature Full Load Amps43.5 A
EnclosureDPFG
Service Factor1
RPM Range1801-3000 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification NumberT21R8006