Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910438

MPN #: DMG2340

Baldor-Reliance Lifting Magnet Motor, DMG2340, 40 HP, 1750 RPM, DPFG, 329AT Frame

Product Description
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane.

Features
  • Heavy duty steel frame
  • Cast iron endplates
  • Class H insulation with Class F temperature rise
  • Precision brush holders
  • Constant force brush springs
  • Double sealed ball bearings
  • Compound wound with drooping voltage characteristics
  • DPFG enclosure
  • Weather resistant paint
  • F-2 conduit box
Application(s)
  • Crane mounted lifting magnets for recyclers and steel mills.


PRICE
$39,709.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6210
Frame Size329AT
Drive End Bearing Size6211

Product Details

RPM1750 rpm
TypeLifting Magnet Motor
Insulation ClassF
Horsepower40 HP
Frame329AT
Field Full Load Amps3.7 A
Armature Voltage230 V
Field Voltage230 V
Motor RPM 60 Hertz1750 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationRigid
Armature Full Load Amps174 A
Manufacturers Part NumberDMG2340
EnclosureDPFG
Service Factor1
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number94A101-1977