Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB910262

MPN #: CDPT3440

Baldor-Reliance Intergral Tach DC Motor, CDPT3440, 0.75 HP, 1750 RPM, TEFC, 56C Frame

Product Description
Baldor-Reliance has designed a Permanent Magnet DC Motor with an integral 50 VDC per 1000 RPM precision tachometer. Its compact design fits into many locations where a conventional motor won't fit. Plus it is less costly than buying the motor, tach kit and tachometer. Applications include precision metering pumps and tensioning.

Features
  • Provides an integral 50 VDC per 1000 RPM precision tachometer for closed loop drive system
  • Class F insulation
  • 20:1 constant torque speed range with NEMA Type control
  • 3300P motors TENV, all others are TEFC
Application(s)
  • Conveyors and metering pumps where precise speed regulation is required.
PRICE
$3,259.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6203
Frame Size56C
Drive End Bearing Size6203

Product Details

RPM1750 rpm
TypeIntergral Tach DC Motor
Insulation ClassF
Horsepower3/4 HP
Armature Voltage90 V
Field Voltage90 V
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage50 V
Full Load Amps7.6 FLA
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number34-6432-3662