LockJaw® Synthetic Shackle, Lifting Rated, 6,720 lbs WLL, 6" Working Diameter
Write a Review
|
Questions & Answers (0)
Product Description
LockJaw® Synthetic Soft Shackles are a direct replacement to screw-pin shackles. Each shackle functions as a Bow, Anchor, and D-Ring shackle. LockJaw® meets or exceeds ASME B30.26 requirements for lifting with a design factor of 5:1. The shackles are stronger than steel yet extremely light. If broken by overload, the shackle falls safely to the ground, minimizing the risk of potential injuries. LockJaw® is impervious to rust and ice, making it the ideal choice for all weather conditions. All LockJaw® shackles are made with a unique patented design and are proudly made in the USA.
Direct replacement to screw-pin shackles. Also functions as a Bow, Anchor, and D-Ring shackle. Patented lock keeps shackle securely closed. Lock is attached to the shackle, thus preventing lost pins that are common in steel shackles. Flexible synthetic fibers allow lifting at full load from many different positions. Wraps around most anchor points. Weather-resistant and UV-resistant finish for protection against the elements. Proudly made in USA using high-quality HMPE fibers. Use for safe and reliable lifting, vehicle recovery, transportation, mining, agriculture, and off-roading.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 yd |
| Width | 10 |
| Weight Capacity | 3.36 lbs |
| Weight | 0.5 lbs |
| Pin Diameter | 1-1/8 in |
| Material Diameter - Chain Size | 3/8 |
| Working Load Weight Limit | 6720 lbs |
Product Details
| Body Material | HMPE |
| Color | Gray |
| Style | Synthetic Shackle |
| Material | HMPE |
| Construction Type | Connectors & Links |
| Description | Synthetic Lifting Shackle |
| Package Quantity | 1 |
| Manufacturers Part Number | 17-037510 |
| Brand | LockJaw |
Warranty
| Warranty | 1 yr |