LockJaw® Flexible Synthetic Soft Shackle, Not for Lifting, 3000 lbs WLL, 4" Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Flexible Synthetic Soft Shackle, Not for Lifting, 3,000 lbs WLL, 4" capacity.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 yd |
| Width | 3/16 |
| Weight Capacity | 9000 lbs |
| Weight | 1 lbs |
| Pin Diameter | 5/8 in |
| Inner Width | 2-1/2 mm |
| Material Diameter - Chain Size | 3/16 |
| Working Load Weight Limit | 3000 lbs |
Product Details
| Assembly Required | No |
| Body Material | HMPE |
| Color | Gray |
| Style | Synthetic Shackle |
| Material | HMPE |
| Construction Type | Connectors & Links |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-018804 |
| Brand | LockJaw |
Warranty
| Warranty | 1 yr |