Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluorescent Bulbs

Fluorescent bulbs are energy-efficient lighting solutions designed to produce light by using phosphor coatings that emit visible light when excited by ultraviolet (UV) light. The bulbs are energy efficient, making them a cost-effective lighting solution. They also have a longer operational life compared to incandescent bulbs. The fluorescent bulbs are ideal for commercial spaces like offices, retail stores, and educational institutions.
170 Results

T8 Fluorescent Bulbs

T8 Fluorescent Bulbs
T8 Fluorescent bulbs provide bright and energy-efficient lighting. Various wattage, color temperature, and length options are available to fit specific application needs. High average life ratings ensure that the fluorescent lamps can last through years of use, lowering maintenance costs. They can be used in office spaces, classrooms, retail spaces, and other commercial environments.
CompareImageWattageLumensColor TemperaturePackage QuantityModel #Price
Sunlite® T8 Fluorescent Bulb, G13 Base, 32W, 3050 Lumens, 6500K, Daylight, Pack of 30
32 W
3050
6500 K
30
WBB3166689$119.95
Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin - Pkg Qty 30
32 W
2600
4100 K
30
Ships Same Day
WB501812
$4.99 ea.
Philips 479600 F32T8/935/ALTO 4' Fluorescent T8 Lamp, 32W, 2625 Lumens, 3500K, Medium Bi-Pin - Pkg Qty 30
32 W
2625
3500 K
30
Ships Same Day
WB501811
$3.52 ea.
Philips 479634 F32T8/950/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 5000K, Medium Bi-Pin - Pkg Qty 30
32 W
2600
5000 K
30
Ships Same Day
WB501813
$4.45 ea.
Sunlite® 30125-SU F17T8/SP841 17W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White - Pkg Qty 30
17 W
1450
4100 K
30
WBB1452597$3.95 ea.
Sunlite® 30195-SU F32T8/SP841 32W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White - Pkg Qty 30
32 W
3050
4100 K
30
WBB1452309$3.55 ea.
Sunlite® 30187-SU F58T8/841 58W Fluorescent T8 Bulb, 60", Medium Bi-Pin, Cool White - Pkg Qty 30
58 W
5000
4100 K
30
WBB1452478$11.25 ea.
Satco S8419 F32t8/835/Env 32w Fluorescent W/ Medium Bi-Pin Base - Neutral White Bulb - Pkg Qty 30
32 W
2950
3500 K
30
WBB564402$4.00 ea.
Sylvania 22234 Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb - Pkg Qty 30
25 W
2500
4100 K
30
Ships Same Day
WBB802264
$7.60 ea.
Sunlite® 05085-SU F15T8/DL 15W Fluorescent T8 Bulb, Medium Bi-Pin, Daylight - Pkg Qty 30
15 W
560
6500 K
30
WBB1452390$2.40 ea.
Showing 1-10 of 34 results

T5HO - High Output Fluorescent Bulbs

T5HO - High Output Fluorescent Bulbs
T5 high-output fluorescent light bulbs offer brilliant illumination and energy efficiency in a range of commercial and industrial applications. Available in different wattages and lengths, T5 fluorescent lights feature a tubular shape with various diameter sizes. Long-lasting T5HO fluorescent lamps provide high luminosity for more than 20,000 hours.

T5 Fluorescent Bulbs

T5 Fluorescent Bulbs
T5 fluorescent lights are designed for various lamps and offer high quality lighting along with increased energy efficiency. The high output light bulbs provide long lasting performance making them ideal for any office, industrial, or residential environment.
Showing 1-10 of 40 results

U-Bend Fluorescent Bulbs

U-Bend Fluorescent Bulbs
U-bend fluorescent bulbs offer ambient lighting in industrial, office, and commercial environments. Available in different wattages and color temperatures, fluorescent light bulbs provide long-lasting, bright illumination. These light bulbs feature a U-shaped design to fit fixtures in offices, schools, retail spaces, and more.
Showing 1-10 of 51 results

T12 Linear Fluorescent Bulbs

T12 Linear Fluorescent Bulbs
The T12 Linear Fluorescent bulbs provide bright illumination where needed. They are available in different wattage, lumen, and nominal length amounts to fit specific applications. The larger size options allow for higher light outputs, allowing the lamps to light larger spaces easily. They provide efficient and natural lighting, making them perfect for signage, retail spaces, offices, and more.

2-in-1 Magnifying Bulbs

2-in-1 Magnifying Bulbs
Replacement bulbs for magnifer lamps are long lasting and energy efficient. Compact fluorescent bulbs are available in many different styles in order to accomodate different types of lamp. Wattage amount varies per model, and all bulbs provide bright illumination making them ideal for any retail, industrial, or residential application.

Circline Fluorescent Bulbs

Circline Fluorescent Bulbs
Circline Fluorescents' unique circular design provides distinctive lighting solutions for various applications. Opposed to other lighting options, the circle design ensures light is distributed evenly in all directions. An array of wattage and lumens amounts provide energy-efficient and cost-saving lighting. Ideal for commercial and residential spaces.
Showing 1-10 of 23 results