- Produces A Comfortable 3500K Of Neutral White Light With A Color Render Index Of 80
- Employs 42 Watts Of Energy While Emitting A Vivid 3200 Lumens Of Visible Light
- Equipped With A 4-Pin GX24Q-4 Base That Is Compatible With Electronic Ballasts Fitted With A GX24Q-4 Socket
- These 6-3/8" Long Compact-Fluorescent Light Bulbs Are Built To Last You Up To 10000 Hours On Average
- Ideal For Office Spaces, Classrooms, Cafeterias, Medical Settings, Showrooms And Much More
Sunlite® PLT Fluorescent Bulb, GX24q4 Base, 42W, 3200 Lumens, 3500K, Neutral White, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | GX24q4 (4-Pin) |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 80 |
| Lamp Code | PLT42/E/SP35K/10PK |
| Wattage | 42 W |
| Package Quantity | 10 |
| Manufacturers Part Number | 40590-SU |
| Lamp Type | U-Bend Tube |
| Lumens | 3200 |
| Shape | PLT Tube |
| Brand | Sunlite |