3M™ Scotch-Brite™ Light Deburring Disc 6" x 1/4" VFN Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Dense, tight web construction used to deburr and finish. Moderately conformable, long lasting disc. Excellent on bench motors and straight shaft tools.
Applications are Surface Conditioning.
Industries Include Marine.
Applications are Surface Conditioning.
Industries Include Marine.
PRICE
$345.00 Sold in packages of 100 / $3.45 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/4 in |
| Diameter | 6 in |
Product Details
| Max RPM | 4000 rpm |
| Color | Red |
| Series | LD-DC |
| Manufacturers Part Number | 7000120857 |
| Grade | Very Fine |
| Product Type | Disc, Regular Attachment |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |