3M™ Scotch-Brite™ Light Deburring Wheel 12" x 1/2" x 5" FIN Grit Silicon Carbide - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Light Deburring Wheel 12" x 1/2" x 5" FIN Grit Silicon Carbide
Scotch-Brite™ Light Deburring Wheel is a smooth running, convolute-constructed wheel that provides a clean system for light deburring, polishing, and finishing. We made this wheel with Soft construction and smooth operation to require less effort by the operator than a harder wheel.
Our Scotch-Brite™ Light Deburring Wheel is uniquely suited to applications where a moderate degree of conformability and density are needed to maintain critical tolerances while providing a fine polished finish. A unique resin system helps minimize smearing and reduces heat build-up. The Light Deburring Wheel runs cool and resists loading due to its non-woven web construction. We did this to reduce the risk of part discoloration and warping while extending the life of the wheel. The Light Deburring Wheel is available in fine grade abrasive. Our Scotch-Brite™ Light Deburring Wheel uses fine grade silicon carbide abrasive. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. We made this wheel with an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Deburring, Finishing, Polishing Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Scotch-Brite™ Light Deburring Wheel is a smooth running, convolute-constructed wheel that provides a clean system for light deburring, polishing, and finishing. We made this wheel with Soft construction and smooth operation to require less effort by the operator than a harder wheel.
Our Scotch-Brite™ Light Deburring Wheel is uniquely suited to applications where a moderate degree of conformability and density are needed to maintain critical tolerances while providing a fine polished finish. A unique resin system helps minimize smearing and reduces heat build-up. The Light Deburring Wheel runs cool and resists loading due to its non-woven web construction. We did this to reduce the risk of part discoloration and warping while extending the life of the wheel. The Light Deburring Wheel is available in fine grade abrasive. Our Scotch-Brite™ Light Deburring Wheel uses fine grade silicon carbide abrasive. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. We made this wheel with an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Deburring, Finishing, Polishing Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$291.90 Sold in packages of 2 / $145.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Center Hole Diameter | 5 in |
| Diameter | 12 in |
| Density | 7 lbs/ft³ |
Product Details
| Max RPM | 3000 rpm |
| Color | Gray |
| Application | Metalworking |
| Series | LD-WL |
| Form Type | Convolute/Deburring |
| Grit | FIN |
| Tool Compatibility | Backstand, Centerless Grinders, Robotics |
| Manufacturers Part Number | 7100048541 |
| Grade | Fine |
| Abrasive Material | Silicon Carbide |
| Product Type | Wheel |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |