- Perfect for crowd control at outdoor events.
- Commercial Grade.
- Great for visual warning.
- Easy to install and move.
- UV resistant.
- Will not rust.
- Chain sold separately.
- Made in USA.
Mr. Chain® Light Duty Plastic Ground Pole, 35"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 35 in |
| Weight | 2 lbs |
| Diameter | 2 in |
| Post Height | 35 in |
| Post Diameter | 2 in |
Product Details
| Type | Ground Post |
| Color | Yellow |
| Includes | 1 Ground Pole |
| Material | HDPE With UV Inhibitors |
| Description | Light Duty Ground Pole |
| Package Quantity | 1 |
| Manufacturers Part Number | 91302 |
| Indoor/Outdoor | Outdoor |
| Brand | Mr. Chain |