Inteplast Group Light Duty Can Liners, 16 Gal. Cap., 8 Microns, Natural, 50 Bags/Roll, 20 Rolls/Case
|
Questions & Answers (0)
Product Description
Commercial can liners are made of high-quality, virgin HDPE to consistently deliver a higher-than-average tensile strength, an excellent dart-impact rating as well as a reliable barrier against both odor and moisture penetration. So strong that they could be up to eight times stronger than the resin itself, their star-sealed bottoms help ensure weight remains evenly distributed. Preprinted with E-Z liner-identification labeling, their innovative clamshell box helps eliminate the possibility of confusion, especially where several sizes and/or types of liners may be employed. For applications where there are no sharp edges, it's difficult to beat commercial-grade virgin HDPE can liners.
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 33 in |
| Thickness | 0.31 mil |
Product Details
| Type | Light Duty |
| Capacity | 16 - 20 gal |
| Material | HDPE |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | S243308N |
| Closure | Open Ended |
| Brand | Inteplast Group |