US Netting Light Duty Conveyor Netting, 210 lb. Capacity, 25'L x 6'W, Black
Write a Review
|
Questions & Answers (0)
Product Description
25'L x 6'W Light Duty Conveyor Netting is a nylon net constructed with knotted mesh that can be custom-cut to fit any light-load conveyor. Perfect for containing small components, Light Duty Conveyor Netting has a 3/4" mesh size and tensile strength of up to 210 lbs. It is finished with a 1/8" cord diameter, 3/8" nylon rope border, and snap hooks placed about every 4 feet. For reliable protection of lighter loads on light-duty conveyors - choose Light Duty Conveyor Netting.
Light duty conveyor netting is a type of netting that is specifically designed to be used on light duty conveyors that are conveying light loads. This type of netting is made from a light-weight nylon material. Light duty conveyor netting is used to contain light items, such as clothes, small electronics, food processing, and more. This type of netting is typically not as strong as other types of netting, and is not recommended for use on heavy duty conveyors. Light duty conveyor netting is available in various widths and lengths, and can be custom-made to fit your specific needs.
Light duty conveyor netting is a type of netting that is specifically designed to be used on light duty conveyors that are conveying light loads. This type of netting is made from a light-weight nylon material. Light duty conveyor netting is used to contain light items, such as clothes, small electronics, food processing, and more. This type of netting is typically not as strong as other types of netting, and is not recommended for use on heavy duty conveyors. Light duty conveyor netting is available in various widths and lengths, and can be custom-made to fit your specific needs.
PRICE
$789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 6 ft |
| Weight Capacity | 210 lbs |
Product Details
| Type | Light Duty Netting |
| Material | Nylon |
| Color | Black |
| Manufacturers Part Number | CVNLD-625 |
| For Use With | Conveyor systems |
| Brand | US Netting |