US Netting Heavy Duty Conveyor Netting, 1146 lb. Capacity, 50'L x 3'W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Our 600"L x 36"W Heavy Duty Conveyor Net is made with high tenacity, knotless nylon to provide a strong barrier between the heavy duty conveyor belt and any debris that could fall through the spaces. This netting is designed to withstand high temperatures, up to 491°F, and can take a break load of up to 1146 LBF. The rope border around the net measures 1/2" in diameter and is also constructed using durable nylon fiber. Additionally, snap hooks are placed approximately every 4' for convenience when adjusting or hanging it up.
Heavy duty conveyor netting is a type of netting that is designed to be used on heavy duty conveyor belts. The netting is made from a heavy duty knotless nylon that is able to withstand the weight of the heavy duty conveyor belt. The netting is also designed to be able to withstand the high temperatures that are present on the heavy duty conveyor belt.
Heavy duty conveyor netting is a type of netting that is designed to be used on heavy duty conveyor belts. The netting is made from a heavy duty knotless nylon that is able to withstand the weight of the heavy duty conveyor belt. The netting is also designed to be able to withstand the high temperatures that are present on the heavy duty conveyor belt.
PRICE
$1,475.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 3 ft |
| Weight Capacity | 1146 lbs |
Product Details
| Type | Heavy Duty Netting |
| Material | Nylon |
| Color | Black |
| Manufacturers Part Number | CVNHD-350 |
| For Use With | Conveyor systems |
| Brand | US Netting |