Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3037998

MPN #: 198

Boardwalk® Light Duty Scour Pad, White, 6 X 9, 20/Carton

Product Description
  • Ideal for glass, stainless steel, porcelain, chrome, copper and ceramic surfaces.
  • Won't scratch or dull most surfaces.

Ideal for cleaning glass, stainless steel, porcelain, chrome, copper and ceramic surfaces. Won't scratch or dull most surfaces. Scouring Pads/Sticks Type: Pad; Material(s): Synthetic Fiber; Size (W x L): 6" x 9"; Color(s): White.

PRICE
$18.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5-5/8 in
Size6" x 9"
Size (W x L)6 x 9

Product Details

TypeLight Duty Scouring Pad
MaterialSynthetic Fiber
Package Quantity20
ColorWhite
BrandBoardwalk