Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Chase Doors

Model # :WB985545

MPN #: 3684SDS

Chase Doors Light Duty Aluminum Service Door Single Panel 3684SDS 3'W x 7'H

Product Description
Chase Doors LIGHT DUTY SERVICE DOOR

Lightweight Service Door Requires Less Effort to Open!

This service door is popular in restaurants and food service applications where lower costs and aesthetic appeal are important considerations. Door weighs less than a typical impact door making it easier to walk through in fast-paced environments (approximate weight is 1-¾ psf).

Service door is constructed with .063" anodized aluminum for long life. The leading edge is formed in a diamond pattern for vertical panel stiffness and edge protection, reducing potential damage. A 5" wide by 1" thick back edge is reinforced with 3/8" plywood and capped with aluminum for added strength and durability. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. High-visibility 9"W x 14"H acrylic window is set in a black rubber molding.

PRICE
$829.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3'0" ft
Height7'0" ft

Product Details

Assembly RequiredYes
MaterialAluminum
ColorAluminum
Door TypeSingle Door
Manufacturers Part Number3684SDS
BrandChase Doors