Wright® Light Duty Steel Self Dumping Forklift Hopper, 3 Cu. Yd., 4000 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for efficient material handling needs, the gray, 3 yd3 Global Industrial Light-Duty Self Dumping Forklift Hopper is perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Sturdy 12-gauge steel and continuous welding helps extend the hopper's service life and prevents or minimizes the leaking of water and other liquids. A smooth, formed top edge and pouring lip improves the hopper's safety and strength. The included safety chain gets wrapped around the mast of the forklift to prevent the hopper from coming off the forks. Custom colors are available with a provided Sherwin-Williams paint code.
PRICE
$1,559.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70-1/2 in |
| Width | 57-3/4 in |
| Height | 55 in |
| Weight Capacity | 4000 lbs |
| Weight | 704 lbs |
| Fork Opening | 3 x 28-1/2 in |
Product Details
| Assembly Required | No |
| Type | Self Dumping Forklift Hopper |
| Color | Gray |
| Dump Angle Degrees | 32 |
| Capacity | 3 yd³ |
| Material | Steel |
| Manufacturers Part Number | 30055-GRY |
| Brand | Wright |